Motion
1007975
CRC Salt Inhibitor - 32 fl oz, Bottle with Mixer, Liquid
Mi Item #04710027
MFR #1007975
Price$55.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Salt Inhibitor - 32 fl oz, Bottle with Mixer, Liquid
Mi Item #04710027
MFR #1007975

Mfr description
1007976 ENGINE FLUSH CLEANER W/MIXER
  • Leaves a protective coating, guarding against future corrosion
  • Essential as a motor flush for marine engines in both saltwater and freshwater environments.
  • Adds extra years of service to gear and equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.93/each

Specifications

Dimensions

  • Boiling Point
    190°F
  • Container Size
    32 fl oz (US)
  • Container Size/Type
    32 Ounce Bottle with Mixer
  • Freezing Point
    50°F
  • Shelf Life
    10
  • Specific Gravity
    1.1
  • VOC Content
    0.3

Details

  • Application
    Engine
  • Base Type
    Water Based
  • Chemical Type
    Water Based
  • Color
    Blue
  • Concentration
    Concentrated
  • Container Type
    Bottle with Mixer
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    200 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254000039
  • pH Range
    9.1 to 9.9
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Scent
    Odorless
  • Treatment Ratio
    4 Fl Oz to 1 Gal water (118 ml to 3.785 L)
  • UPC_NO
    078254000039
  • Working Temperature
    32 to 212°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)