Motion
39000-2563
BLUE-GARD® High Pressure Gasket Sheet - 3000 Style, Aramid Fiber with Nitrile Binder, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Blue Color
Mi Item #04715332
MFR #39000-2563
Price$402.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-GARD® High Pressure Gasket Sheet - 3000 Style, Aramid Fiber with Nitrile Binder, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Blue Color
Mi Item #04715332
MFR #39000-2563

Mfr description
39000-2563 0.094" THK X 60" X 60"
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.14/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    0.094 in
  • Overall Width
    60 in
  • Thickness
    0.094 in
  • Width
    60 in

Details

  • Applications
    Aliphatic Hydrocarbons, Gasoline, Oils, Utility Services, Water
  • Branding
    Branded
  • Color
    Blue
  • Composition
    Aramid Fiber with Nitrile Binder
  • Harmonization Code
    4016930000
  • Manufacturer Upc Number
    191074242813
  • Material
    Aramid Fiber with Nitrile Binder
  • Maximum Temperature
    371 °C, 700 °F
  • Minimum Temperature
    -73 °C, -100 °F
  • Pressure Max (Bar)
    70 bar
  • Pressure Max (PSI)
    1000 psi
  • Standards Met
    ABS Certified, REACH Compliant, RoHS Compliant
  • Style
    3000
  • Temperature Range
    -73 to 371 °C, -100 to 700 °F
  • UPC_NO
    191074242813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)