Motion
655329000

METABO CORP
655329000

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.6250 in Center Hole Diameter, 36 Grit, XL Grade
Mi Item #04716585
MFR #655329000
Price$2.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655329000

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.6250 in Center Hole Diameter, 36 Grit, XL Grade
Mi Item #04716585
MFR #655329000

Mfr description
655329000 4 X 1/16 X 5/8 A36T TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.36/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    4.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.0625 in
  • Hole Size
    0.6250 in
  • Length
    4.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    4.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Stainless Steel
  • Blade Material
    Aluminum Oxide
  • Grade
    XL
  • Grit Number
    36
  • Includes
    100 Wheels
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel
  • Recommended Use
    Stainless Steel
  • Set Contents
    100 Wheels
  • Specification
    A36XL
  • Substrate
    Stainless Steel
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)