Motion
N208MC3
Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 80 mm Width
Mi Item #04721844
MFR #N208MC3
Price$251.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 80 mm Width
Mi Item #04721844
MFR #N208MC3

Mfr description
N208MC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176021220
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176021220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)