Motion
QF175SP
Jaw Coupling Hub - Cplg Size: 175, Straight Jaw, Spacer Flange, Steel
MI ITEM #04722407
MFR #QF175SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 175, Straight Jaw, Spacer Flange, Steel
MI ITEM #04722407
MFR #QF175SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QF175SPBODYX10 QF175 SPACER BODY X 10" S

Specifications

  • Coupling Size Code
    175
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Max Rpm
    4200 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450429412
  • UPC_NO
    883450429412
  • Weight
    27.70 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text