Motion
B30C-4000-595-YL

BRADY
B30C-4000-595-YL

Printing Label Tape - Vinyl Material, Thermal Transfer, 4 in Roll Width, 4.0000 in Print Width, 100 ft Roll Length, 1 Total Labels
Mi Item #04724851
MFR #B30C-4000-595-YL
Price$473.54/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-4000-595-YL

Printing Label Tape - Vinyl Material, Thermal Transfer, 4 in Roll Width, 4.0000 in Print Width, 100 ft Roll Length, 1 Total Labels
Mi Item #04724851
MFR #B30C-4000-595-YL

Mfr description
B30C-4000-595-YL 4" X 100' YELLOW TAPE
  • Durable, low shrink vinyl with our most aggressive adhesive
  • Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces)
  • Adheres to difficult low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$473.54/rl

Specifications

Dimensions

  • Printable Area Width
    4.0000 in
  • Roll Length
    100 ft
  • Roll Width
    4 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    Yellow
  • For Use With Printer
    BBP31, BBP33
  • Material
    Vinyl
  • Number Of Labels
    1
  • Print Technology
    Thermal Transfer
  • UPC_NO
    75447318339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)