Motion
L09924MM

TB WOODS
L09924MM

Jaw Coupling Hub - Straight Jaw, 24 mm Bore
MI ITEM #04726059
MFR #L09924MM
Your Price$53.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L09924MM

Jaw Coupling Hub - Straight Jaw, 24 mm Bore
MI ITEM #04726059
MFR #L09924MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.68/each(List $61.74)

Overview

Mfr description
L09924MM L099X24MM L-JAW HUB

Specifications

  • Bore Diameter
    24 mm
  • Jaw Type
    Straight
  • Outside Diameter
    2.5400 in
  • Series
    L
  • UPC_NO
    698672224321
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought