Motion
L 5550 123 3A

REELCRAFT IND. INC.
L 5550 123 3A

Spring Retractable Power Cord Reel - Single Outlet Cord End, 50 ft, 20 A, 12 AWG, SJEOOW
Mi Item #04728419
MFR #L 5550 123 3A
Price$1,244.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 5550 123 3A

Spring Retractable Power Cord Reel - Single Outlet Cord End, 50 ft, 20 A, 12 AWG, SJEOOW
Mi Item #04728419
MFR #L 5550 123 3A

Mfr description
L5550-123-3A CORD REEL
  • Guide arm adjusts to two positions.
  • The heavy duty Series 5000 cord reels are all-steel construction and compact for a wide range of applications with critical space requirements.
  • A robust collector ring assures maximum conductivity current flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,244.29/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Weight
    44 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Single Outlet
  • Cord Type
    SJEOOW
  • Current
    20 A
  • Description Keyword
    Single Outlet Cord End
  • Drive Mechanism
    Spring Retractable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567007616
  • Nema Receptacle Configuration
    NEMA 5-20R
  • Number of Conductors
    3
  • UPC_NO
    699567022923
  • Voltage
    125 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)