Motion
SL181868-E
Cylindrical Roller Bearing - Straight, 340 mm ID, 420 mm OD, 38 mm Width, C0 Internal Clearance
Mi Item #04729726
MFR #SL181868-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 340 mm ID, 420 mm OD, 38 mm Width, C0 Internal Clearance
Mi Item #04729726
MFR #SL181868-E

Mfr description
SL181868-E ROLLER BEARING CYLINDRICAL FU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    850 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    035373401826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)