Motion
NCF 2968 V

SKF
NCF 2968 V

Cylindrical roller bearings, single row, full component - Straight, 340 mm ID, 460 mm OD, 72 mm Width
Mi Item #04729762
MFR #NCF 2968 V
Price$21,183.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2968 V

Cylindrical roller bearings, single row, full component - Straight, 340 mm ID, 460 mm OD, 72 mm Width
Mi Item #04729762
MFR #NCF 2968 V

Mfr description
NCF 2968 V OTHER LARGE SIZE BEARINGS (OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,183.16/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    72 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577726186
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    29
  • UPC_NO
    7316577726186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)