Motion
31035-0110
Vegetable Fiber® High Pressure Gasket Sheet - 681 Style, Vegetable Fiber with Cork Granules and Glue-glycerin Binder, Branded, 0.094 in Thick, 36 in Width, Brown Color
Mi Item #04731195
MFR #31035-0110
Price$78.61/yd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vegetable Fiber® High Pressure Gasket Sheet - 681 Style, Vegetable Fiber with Cork Granules and Glue-glycerin Binder, Branded, 0.094 in Thick, 36 in Width, Brown Color
Mi Item #04731195
MFR #31035-0110

Mfr description
31035-0110 0.094" THK X 36" X 25 YD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.61/yd

Specifications

Dimensions

  • Overall Thickness
    0.094 in
  • Overall Width
    36 in
  • Thickness
    0.094 in
  • Width
    36 in

Details

  • Applications
    Water, Most hydrocarbons
  • Branding
    Branded
  • Color
    Brown
  • Composition
    Vegetable Fiber with Cork Granules and Glue-glycerin Binder
  • Harmonization Code
    4823908850
  • Manufacturer Upc Number
    191074237345
  • Material
    Vegetable Fiber with Cork Granules and Glue-glycerin Binder
  • Maximum Temperature
    212 °F
  • Pressure Max (Bar)
    13.8 bar
  • Pressure Max (PSI)
    200 psi
  • Style
    681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)