Specifications
Dimensions
- Bore Diameter2.1250 in
- Length Through Bore3.2500 in
- Maximum Bore Diameter3.3750 in
- Outside Diameter5.6500 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)