1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1837200
Jackson Manure Fork - Fiberglass Handle Material, Straight Handle, 41-3/4 in Handle Length, 9 in Head Width, 5 Tines
MI ITEM #
04749936
MFR #
1837200
Price
$81.64
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Forks and Rakes
AMES CO. 1837200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1837200
Jackson Manure Fork - Fiberglass Handle Material, Straight Handle, 41-3/4 in Handle Length, 9 in Head Width, 5 Tines
MI ITEM #
04749936
MFR #
1837200
Mfr description
1837200 5 TINE PITCHFORK W/FIBER HANDLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$81
.64
/each
Add to Cart
Specifications
Dimensions
Handle Length
41-3/4 in
Head Height
6 in
Head Width
9 in
Details
Handle Material
Fiberglass
Handle Style
Straight
Head Material
Steel
Number Of Tines
5
Type
Manure Fork
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items