Motion
30936GREY

AKRO-MILS
30936GREY

Raised Handle Utility Cart 400 lb. Capacity, 45-5/8\ inL x 24\ inW x 34-3/4\ inH
MI ITEM #04750539
MFR #30936GREY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30936GREY

Raised Handle Utility Cart 400 lb. Capacity, 45-5/8\ inL x 24\ inW x 34-3/4\ inH
MI ITEM #04750539
MFR #30936GREY

Mfr description
30936 45-5/8 X 24 X 34-3/4 PROCART
  • Made in the USA
  • Hinged side gates on both shelves flip up or down to easily convert the ProCart to a flat-top or box-top cart
  • Deep, molded-in compartments keep items within reach
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Height
    34.75 in
  • Length
    45.625 in
  • Outside Height
    34.75 in
  • Outside Length
    45.625 in
  • Outside Width
    24 in
  • Overall Height
    34-3/4 in
  • Overall Length
    45-5/8 in
  • Overall Width
    24 in
  • Width
    24 in

Details

  • Cart Frame Material
    Polyethylene
  • Cart Type
    Large Pro Cart
  • Color
    Gray
  • Finish Coating
    Structural Foam
  • Load Capacity
    400 lb.
  • Material
    High-Density Polyethylene
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Number Of Shelves
    2
  • Product Types
    Cleaning Cart
  • Weight Capacity
    400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)