Specifications
Dimensions
- Face Width1-3/8 in
- Max Bolt Hole Spacing1-3/4 x 3 in
- Min Bolt Hole Spacing1-3/4 x 2-7/8 in
- Mount Height4.8125 in
- Mounting Plate Size2-1/2 x 3-3/4 in
- Wheel Diameter3-1/2 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeGeneral Utility
- Caster Series300 Series
- Caster TypeSwivel
- Load Capacity240 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGray
- Wheel Bearing TypeBall
- Wheel Hardness65A
- Wheel Material TypeTPR on Polypropylene Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)