Motion
LRJA 1 1/8 J

RHP BEARINGS (NSK)
LRJA 1 1/8 J

Single Row Cylindrical Roller Bearing - Straight, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width
MI ITEM #04758952
MFR #LRJA 1 1/8 J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
LRJA 1 1/8 J

Single Row Cylindrical Roller Bearing - Straight, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width
MI ITEM #04758952
MFR #LRJA 1 1/8 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LRJA 1 1/8 J

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    15500 rpm
  • Cage Material
    Pressed Steel
  • Weight
    0.51 lbs
  • Manufacturer Upc Number
    747023006731
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text