Motion
SU2539
SU2539 2" REPLACEMENT CASTER KIT
MI ITEM #04762133
MFR #SU2539
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SU2539 2" REPLACEMENT CASTER KIT
MI ITEM #04762133
MFR #SU2539

Mfr description
SU2539 2" REPLACEMENT CASTER KIT
  • Not for MasterStep or AlumaStep
  • Includes 1in Crutch Tips
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    2 in

Details

  • Caster Type
    Replacment Kit
  • Includes
    Includes 1" Crutch Tips
  • Manufacturer Upc Number
    00193590000045
  • Number Of Casters
    4
  • Product Type
    Caster Sets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)