Motion
P03051003001
FLEXSEAL® Spiral Wound Gasket - 3.0000 in Nominal Pipe Size, RW Construction, None, 150 psi, Flexible Graphite, Carbon Steel, Silver with Gray stripe Color
Mi Item #04762333
MFR #P03051003001
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXSEAL® Spiral Wound Gasket - 3.0000 in Nominal Pipe Size, RW Construction, None, 150 psi, Flexible Graphite, Carbon Steel, Silver with Gray stripe Color
Mi Item #04762333
MFR #P03051003001

Mfr description
RW-3-CLASS 150-316L/FG-CS 4A2
  • Easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.125 in
  • Inside Diameter
    3.19 in
  • Nominal Pipe Size
    3.0000 in
  • Outside Diameter
    5.38 in
  • Uncompressed Gasket Thickness
    0.175 in
  • Weight
    0.38 lbs

Details

  • Application
    Hydrocarbon processing and refining, petrochemical processing, chemical processing, power generation, pulp & paper and oil and gas industries.
  • Color
    Silver with Gray stripe
  • Construction
    RW
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Standard
    ASME B16.20
  • Harmonization Code
    7326901000
  • Inner Ring Material
    None
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -150 °F
  • Outer Ring Material
    Carbon Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    150 psi
  • Winding Material
    316L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)