Motion
HVP20204
Pleated Panel Filter - 20 x 20 x 4 in, MERV: 8, Synthetic Material
MI ITEM #04762774
MFR #HVP20204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 20 x 20 x 4 in, MERV: 8, Synthetic Material
MI ITEM #04762774
MFR #HVP20204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HVP20204 MERV 8 20X20X4 FILTER

Specifications

  • Filter Size
    20 x 20 x 4 in
  • MERV
    8
  • Filter Material
    Synthetic
  • Actual Size
    19-1/2 x 19-1/2 x 3-3/4 in
  • Max Operating Temperature
    +180 °F
  • Frame Material
    Beverage Board
  • Media Area
    18.52 ft²
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.22 in wg
  • Recommended Final Resistance
    1 in wg
  • Pleats per Foot
    11
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text