Motion
CJ48A PM 1 7/8 1/2X1/4KW

LOVEJOY INC
CJ48A PM 1 7/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: 48, Curved Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04764135
MFR #CJ48A PM 1 7/8 1/2X1/4KW
Price$328.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ48A PM 1 7/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: 48, Curved Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04764135
MFR #CJ48A PM 1 7/8 1/2X1/4KW

Mfr description
CJ48A-HUB-PM-1-7/8-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.53/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Overall Length
    5.5100 in, 139.94 mm
  • Coupling Size
    48
  • Coupling Size Code
    48
  • Hub End Diameter
    3.3500 in
  • Length Through Bore
    2.2000 in
  • Outside Diameter
    4.1300 in
  • Weight
    4.80 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144658180
  • Max Rpm
    5600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    5480
  • Torque Rating (in-lb)
    5480 in-lbs
  • UPC_NO
    685144658180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)