Motion
96025
DURA INK 15 BLU
MI ITEM #04764537
MFR #96025
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK 15 BLU
MI ITEM #04764537
MFR #96025

Mfr description
96025 MARKER BLUE
  • Industrial-strength ink is smear- and water-resistant for longer lasting marks
  • Extra-tough tip will not spread or mush
  • Durable plastic barrel reduces breakage on the jobsite or in-plant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Tip Size
    1/16 in
  • Weight
    0.01 lbs
  • Width
    5.5 in

Details

  • Color
    Blue
  • Country of Origin
    IN
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    72 Per Box
  • UPC_NO
    048615960258
  • Waterproof
    Waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)