Motion
96800

MARKAL
96800

PAINT RITER VAPM/VAPM WHT CRD
Mi Item #04764538
MFR #96800
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96800

PAINT RITER VAPM/VAPM WHT CRD
Mi Item #04764538
MFR #96800

Mfr description
96800 MARKER WHITE 460 VALVE ACTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    3 in
  • Tip Size
    Medium
  • Weight
    0.075 lbs
  • Width
    9 in

Details

  • Color
    White
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • UPC_NO
    048615968001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)