Specifications
Dimensions
- Cord Length10 ft
- Diameter36 in
- Overall Depth38 in
- Overall Height20-1/2 in
- Overall Width16 in
Details
- Amperage6.6 A
- Blade MaterialPowder Coated Steel
- Guard MaterialPowder Coated Steel
- Horsepower1/2 hp
- Maximum Air Flow7850 cfm
- Number Of Speeds2
- OscillatingNon-Oscillating
- Sound Level78 dB(a)
- Speed1120 rpm, 805 rpm
- Standards MetETL, OSHA
- Voltage120 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)