Motion
9942D
Portable Circulating Fan - 42 in Diameter, Belt Drive, 2 Speeds, Powder Coated Steel Blade Material, 120 V, 1/3 hp, 6.5 A, 13000 cfm, 8600 cfm Air Flow Rate, 10 ft Cord Length
Mi Item #04766229
MFR #9942D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Circulating Fan - 42 in Diameter, Belt Drive, 2 Speeds, Powder Coated Steel Blade Material, 120 V, 1/3 hp, 6.5 A, 13000 cfm, 8600 cfm Air Flow Rate, 10 ft Cord Length
Mi Item #04766229
MFR #9942D

Mfr description
9942D 42" BELT DRIVEN DRUM FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    42 in
  • Overall Depth
    47 in
  • Overall Height
    45 in
  • Overall Width
    19 in

Details

  • Amperage
    6.5 A
  • Blade Material
    Powder Coated Steel
  • Guard Material
    Powder Coated Steel
  • Horsepower
    1/3 hp
  • Maximum Air Flow
    8600 cfm
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Sound Level
    68 dB(a)
  • Speed
    320 rpm, 490 rpm
  • Standards Met
    ETL, OSHA
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)