Motion
66252837839

NORTON ABRASIVES
66252837839

Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Medium Grade, 6360 rpm
MI ITEM #04767142
MFR #66252837839
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837839

Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Medium Grade, 6360 rpm
MI ITEM #04767142
MFR #66252837839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.16/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    0.125 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Cut-off tool
  • Grade
    Medium
  • Grit Number
    24
  • Material
    Silicon Carbide
  • Max Rpm
    6360 rpm
  • Package Quantity
    10
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66252837839
  • Wheel Type
    Type 41

Overview

Mfr description
66252837839 T1 CONCRETE HIGH SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought