1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
26946
Slotted Shim - Pack, 10 mm Slot Size, 25 Per Pack
MI ITEM #
04768955
MFR #
26946
List Price
$15.71
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
PRECISION BRAND PRODUCTS 26946
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
26946
Slotted Shim - Pack, 10 mm Slot Size, 25 Per Pack
MI ITEM #
04768955
MFR #
26946
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.71
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
26946 10MM X .50 DIE BUTTON SHIM/25PC PK
Specifications
Material
Stainless Steel
Package Quantity
25
Slot Size
10 mm
System of Measurement
Metric
Thickness
0.5 mm
Type
Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data