Motion
112120

BRADY
112120

Cable & Wire Label or Marker -
Mi Item #04770504
MFR #112120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
112120

Cable & Wire Label or Marker -
Mi Item #04770504
MFR #112120

Mfr description
WM-34-66-PK BLACK ON WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Black on White
  • Includes
    (25) Pre-Printed "34 to 66"
  • Label Message
    Consecutive 34 to 66
  • Material
    Vinyl Cloth
  • Product Line
    WM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)