1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
04242
Keystock - Key Stock, 12 mm Thickness, 1 m Length, Steel Material, Plain Finish
Mi Item #
04773224
MFR #
04242
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 04242
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
04242
Keystock - Key Stock, 12 mm Thickness, 1 m Length, Steel Material, Plain Finish
Mi Item #
04773224
MFR #
04242
Mfr description
04242 KEYSTOCK 12MM X 12MM X 1METER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
1 m
Thickness
12 mm
Details
Finish
Plain
Material
Steel
Type
Key Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items