Motion
640
Wall Brush - Polypropylene Handle Material, 2 in Brush Size, 2-1/4 in Bristle Length
MI ITEM #04775592
MFR #640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Polypropylene Handle Material, 2 in Brush Size, 2-1/4 in Bristle Length
MI ITEM #04775592
MFR #640

Mfr description
640 2" BRUSH 2" FINER QUALITY PAINT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    2 in

Details

  • Brush Material
    Polyester
  • Ferrule Material
    Nickel
  • Handle Color
    Natural
  • Handle Material
    Polypropylene
  • Paint Type
    Varnishes
  • Telescoping Handle
    Not Telescoping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)