Specifications
Dimensions
- Bristle Length2.8750 in
- Brush Size3.0000 in
- Brush Thickness11/16 in
Details
- Brush MaterialPolyester
- Ferrule MaterialNickel
- Handle ColorNatural
- Handle MaterialPolypropylene
- Paint TypeVarnishes
- Telescoping HandleNot Telescoping
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)