Motion
39100
Rubbermaid Permanent Marker - Color: Silver
Mi Item #04775608
MFR #39100
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid Permanent Marker - Color: Silver
Mi Item #04775608
MFR #39100

Mfr description
39100 MARKER SILVER METALLIC FINE TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Dimensions

  • Tip Size
    Fine

Details

  • Color
    Silver
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Ink Color
    Silver
  • Ink Type
    Permanent
  • Point Type
    Chisel
  • Standards Met
    ASTM D-4236
  • UPC_NO
    00071641391000
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)