Motion
ETB
Soldering Iron Tip - Screwdriver, Tip Type: Plug, Tip Size: 0.0930 in
MI ITEM #04776090
MFR #ETB
List Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron Tip - Screwdriver, Tip Type: Plug, Tip Size: 0.0930 in
MI ITEM #04776090
MFR #ETB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.20/each for your price

Overview

Mfr description
ETB TIP SOLDER SCREWDRIVER .093 477279

Specifications

  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Screwdriver
  • Tip Size
    0.0930 in
  • Tip Type
    Plug
  • For Use With
    Soldering Station
  • Package Quantity
    1
  • Size
    0.63 in
  • Series / Type
    ET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text