Specifications
Dimensions
- Size0.63 in
- Tip Size0.031 in
Details
- For Use WithSoldering Station
- Package Quantity1
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip TypePlug
- TypeScrewdriver
Overview
Mfr description
ETH TIP SOLDER SCREWDRIVER .031 477231