Motion
CM38T17FZ9A

LEESON ELECTRIC
CM38T17FZ9A

AC Right Angle Gear Motor - 20 :1 Ratio, 3/8 hp, 208-230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1 40/1.30 A - Full Load Current
Mi Item #04780037
MFR #CM38T17FZ9A
Price$1,269.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM38T17FZ9A

AC Right Angle Gear Motor - 20 :1 Ratio, 3/8 hp, 208-230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1 40/1.30 A - Full Load Current
Mi Item #04780037
MFR #CM38T17FZ9A

Mfr description
M1145129.00,3/8HP,38,86RPM,3PH,208-
  • Designed with the exclusive Inverter Rated Insulation System (IRIS)
  • Provides superior protection against voltage spikes induced by variable frequency drives
  • Double shielded motor ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,269.85/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    38None
  • Gear Ratio
    20 :1
  • Motor Length Less Shaft
    5.88 in
  • Opposite Drive End Bearing Size
    6201
  • Overall Length C Dimension
    12.31 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    18.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Application
    Inverter Duty
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Finish
    Black High Gloss Enamel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.40 / 1.30 A
  • Full Load Torque
    138 in/lb
  • Input Horsepower
    3/8 hp
  • Insulation Class
    F
  • KVA Code
    G
  • kW
    0.28 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720346952
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Special
  • NEMA Frame
    38
  • Output RPM
    86.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Right Angle
  • Standards Met
    CSA, UL Recognized
  • Supply Voltage
    208 to 230 V
  • Thermal Protection
    None
  • UPC_NO
    691720346952
  • Volts @ Frequency
    208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)