Motion
921346655
BladeRunner® 921346655 V-Belt - 5VX Section, 0.5900 in Top Width, 65.125 in Overall Length, Narrow Section Molded Notch V-Belt
Mi Item #04780528
MFR #921346655
Price$76.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 921346655 V-Belt - 5VX Section, 0.5900 in Top Width, 65.125 in Overall Length, Narrow Section Molded Notch V-Belt
Mi Item #04780528
MFR #921346655

Mfr description
6655BR BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.56/each

Specifications

Dimensions

  • Angle
    41 °
  • Belt Thickness
    0.55 in
  • Effective Length
    64.74 in
  • Outside Length
    65.125 in
  • Section Size
    5VX
  • Top Width
    0.5900 in
  • Weight
    0.62 lbs

Details

  • Belt Category
    Narrow Section Molded Notch V-Belt
  • Belt Type
    V-Belt
  • Construction
    Cogged
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Notched/Cogged
    Notched/Cogged
  • Number Of Strands
    1
  • Outside Circumference
    65.11 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)