Motion
S-HS-5DB-FB
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1050 lbs Load Capacity
MI ITEM #04782244
MFR #S-HS-5DB-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1050 lbs Load Capacity
MI ITEM #04782244
MFR #S-HS-5DB-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-HS-5DB-FB SWIVEL HS 5X2 DURALAST W/FB

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    5.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    1050 lbs
  • Mounting Plate Size
  • Overall Height
    6.7500 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Green Poly on Gray Center
  • Wheel Type
    Duralast
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text