Motion
RNJ6902HSV2

NTN
RNJ6902HSV2

Cylindrical Roller Bearing - Round, 342.850 mm Bore, 457.200 mm OD, 69.850 mm Width
MI ITEM #04784603
MFR #RNJ6902HSV2
Price$26,085.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNJ6902HSV2

Cylindrical Roller Bearing - Round, 342.850 mm Bore, 457.200 mm OD, 69.850 mm Width
MI ITEM #04784603
MFR #RNJ6902HSV2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,085.20/each

Specifications

Dimensions

  • Bore Diameter  
    13.4981 in
  • Outside Diameter  
    18.0000 in
  • Overall Width  
    69.9 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4550253073154
  • Operating Temperature Range
    -40 ºC to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
  • Series
    RN
  • UPC_NO
    4550253073154

Overview

Mfr description
RNJ6902HSV2 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought