Motion
76A
Coin Cell Battery - A76, Chemistry: Alkaline, 1.5 Volt, Package Qty: 1
MI ITEM #04784703
MFR #76A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coin Cell Battery - A76, Chemistry: Alkaline, 1.5 Volt, Package Qty: 1
MI ITEM #04784703
MFR #76A

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DUR76A 76A MEDICAL ALKALINE BATTERY
  • 5-year guarantee in storage
  • Be confident these batteries will be ready when needed
  • Long-lasting power for your specialty devices

Specifications

  • Battery Type
    Coin Cell Battery
  • Battery Size
    A76
  • Battery Chemistry
    Alkaline
  • Package Quantity
    1
  • Battery Voltage
    1.5
  • Height
    1.2
  • Standard Battery Pack Size
    1
  • Width
    3.7
  • Features & Benefits
    • 5-year guarantee in storage• Be confident these batteries will be ready when needed• Long-lasting power for your specialty devices
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text