Motion
DL2430

DURACELL
DL2430

Duracell Coin Cell Battery - 2430, Chemistry: Lithium, 3 Volt, Package Qty: 1
MI ITEM #04784704
MFR #DL2430
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DL2430

Duracell Coin Cell Battery - 2430, Chemistry: Lithium, 3 Volt, Package Qty: 1
MI ITEM #04784704
MFR #DL2430

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
DURDL2430BPK DL2430 COIN CELL LITHIUM
  • 5-year guarantee in storage
  • Be confident these batteries will be ready when needed
  • Long-lasting power for your specialty devices

Specifications

  • Battery Type
    Coin Cell Battery
  • Battery Size
    2430
  • Battery Chemistry
    Lithium
  • Package Quantity
    1
  • Battery Voltage
    3
  • Height
    3 mm
  • Standard Battery Pack Size
    1
  • Battery Capacity
    285 mAh
  • Diameter
    24.5 mm
  • Dimensions
    24.5 Dia. x 3
  • Features & Benefits
    • 5-year guarantee in storage• Be confident these batteries will be ready when needed• Long-lasting power for your specialty devices
  • Iec Code
    CR2430
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text