Motion
MN21
Specialty or Camera Battery - A23, Chemistry: Alkaline, 12 Volt, Package Qty: 2
Mi Item #04784705
MFR #MN21
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty or Camera Battery - A23, Chemistry: Alkaline, 12 Volt, Package Qty: 2
Mi Item #04784705
MFR #MN21

Mfr description
22 - 2PK MN21B2PK09
  • Duracell specialty batteries offer reliable, long-lasting power
  • MN21 alkaline battery will give you the power you need for your important electronic devices
  • Use in car alarms, key fobs, GPS trackers and safety equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Battery Size
    A23
  • Diameter
    0.39 in
  • Dimensions
    10.3 Dia. x 28.5
  • Height
    1.08 in
  • Overall Height
    1.10 in
  • Shelf Life
    5 yr.
  • Standard Battery Pack Size
    2

Details

  • Application
    Remote Control
  • Battery Capacity
    60 mAh
  • Battery Chemistry
    Alkaline
  • Battery Type
    Specialty or Camera
  • Battery Voltage
    12
  • Features & Benefits
    • Duracell specialty batteries offer reliable, long-lasting power • MN21 alkaline battery will give you the power you need for your important electronic devices • Use in car alarms, key fobs, GPS trackers and safety equipment
  • Iec Code
    3LR50
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable
  • Standards Met
    ANSI
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)