Motion
922656686
BladeRunner® 922656686 V-Belt - A Section, 0.5400 in Top Width, 141.375 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #04785405
MFR #922656686
Your Price$47.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922656686 V-Belt - A Section, 0.5400 in Top Width, 141.375 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #04785405
MFR #922656686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.11/each(List $58.88)

Overview

Mfr description
6686BR BLADE RUNNER V-BELT 9226-56686

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5400 in
  • Outside Length
    141.375 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    A
  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Thickness
    0.34 in
  • Effective Length
    141.00 in
  • Outside Circumference
    141.41 in
  • Construction
    Wrapped
  • Angle
    40 °
  • Weight
    0.97 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text