Motion
249322
Oil Base Spray Primer - Dark Green, 12 oz Container, Exterior, Oil, Alkyd Enamel, 10-15 ft² Coverage Range, 20 min Dry Time
Mi Item #04786099
MFR #249322
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Primer - Dark Green, 12 oz Container, Exterior, Oil, Alkyd Enamel, 10-15 ft² Coverage Range, 20 min Dry Time
Mi Item #04786099
MFR #249322

Mfr description
249322 SELF-ETCHING PRIMER 12OZ SPRAY
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.52/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    10-15 ft²

Details

  • Base Type
    Oil
  • Color
    Dark Green
  • Color Family
    Green
  • Dry Time
    20 min
  • Exposure
    Exterior
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Package Quantity
    6
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    030066188658
  • Volatile Organic Compound Content
    552 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)