Motion
387509

HILTI
387509

Concrete Anchor, Diameter: 3/8", Overall Length: 3", Material: Steel, Minimum Embedment: 2", Thread Length: 7/8"
Mi Item #04786921
MFR #387509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
387509

Concrete Anchor, Diameter: 3/8", Overall Length: 3", Material: Steel, Minimum Embedment: 2", Thread Length: 7/8"
Mi Item #04786921
MFR #387509

Mfr description
387509 KB-TZ 3/8 X 3 WEDGE ANCHOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Max Thickness Of Fastened Material
    2-1/4 in
  • Minimum Edge Distance
    2-1/2 in
  • Minimum Embedment
    2 in
  • Minimum Spacing Distance
    3-5/8 in
  • Overall Length
    3 in
  • Thread Length
    7/8 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)