Motion
387516

HILTI
387516

Concrete Anchor, Diameter: 5/8", Overall Length: 4-3/4", Material: Steel, Minimum Embedment: 3-1/8"
Mi Item #04786927
MFR #387516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
387516

Concrete Anchor, Diameter: 5/8", Overall Length: 4-3/4", Material: Steel, Minimum Embedment: 3-1/8"
Mi Item #04786927
MFR #387516

Mfr description
387516 KB-TZ 5/8 X 4-3/4 WED ANCHOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/8 in
  • Max Thickness Of Fastened Material
    5-5/8 in
  • Minimum Edge Distance
    3-5/8 in
  • Minimum Embedment
    3-1/8 in
  • Minimum Spacing Distance
    3-1/2 in
  • Overall Length
    4-3/4 in
  • Thread Length
    1-1/2 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)