Specifications
Dimensions
- Height59 in
- Length36-1/4 in
- Width31-1/2 in
Details
- Caddy MaterialSteel
- Number Of Cart Casters4 (Caddy)
- Number Of Cart Wheels4 (Caddy)
- Product TypesCaddy
- UPC_NO783310219828
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)