Motion
NNF 5014 ADB-2LSV

SKF
NNF 5014 ADB-2LSV

Cylindrical roller bearings, double row, full complement - Straight, 70 mm ID, 110 mm OD, 54 mm Width, CN Internal Clearance
MI ITEM #04787011
MFR #NNF 5014 ADB-2LSV
Price$2,092.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNF 5014 ADB-2LSV

Cylindrical roller bearings, double row, full complement - Straight, 70 mm ID, 110 mm OD, 54 mm Width, CN Internal Clearance
MI ITEM #04787011
MFR #NNF 5014 ADB-2LSV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,092.95/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    54 mm
  • Weight
    4.11 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    None
  • Closure Type
    Sealed
  • Finish Coating
    None
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Internal Clearance
    CN
  • Locating
    Snap Ring Groove
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    7316572507780
  • Material Element
    Bearing steel
  • Max Rpm
    1200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Seal Type
    Contact Seal
  • Series
    50
  • UPC_NO
    7316572507780

Overview

Mfr description
NNF5014ADB-2LSV CYLINDRICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought