Motion
655994000

METABO CORP
655994000

Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, P Grade
Mi Item #04787301
MFR #655994000
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655994000

Cut-off Wheel - Type 1, 4.5000 in Wheel Dia., 0.0450 in Wheel Thickness, 0.8750 in Center Hole Diameter, 60 Grit, P Grade
Mi Item #04787301
MFR #655994000

Mfr description
655994000 4-1/2X.045X7/8 T1 SPRSLCRA60XP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0450 in
  • Hole Size
    0.8750 in
  • Length
    4.5000 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Abrasive Type
    A60XP
  • Application
    Stainless Steel
  • Arbor Type
    Type 1
  • Attachment Type
    Arbor Hole
  • Description Keyword
    Cut-Off Wheel
  • For Use With
    Angle Grinders
  • Grade
    P
  • Grit Number
    60
  • Includes
    50 Wheels
  • Machine Compatibility
    Angle Grinder
  • Material
    Proprietary Blend
  • Material Cut
    Hardened Metals, Hastalloys, High Tensile Alloys, Inconel, Stainless Steel, Steel, Titanium
  • Recommended Use
    Stainless Steel
  • Set Contents
    50 Wheels
  • Specification
    A60XP
  • Substrate
    Hardened Metals, Hastalloys, High Tensile Alloys, Inconel, Stainless Steel, Steel, Titanium
  • Wheel Hardness
    P
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)