Motion
BPU100

BRADY
BPU100

Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 17 in Long, 20-1/2 gal Absorbent Capacity per Package
MI ITEM #04787647
MFR #BPU100
Price$50.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BPU100

Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 17 in Long, 20-1/2 gal Absorbent Capacity per Package
MI ITEM #04787647
MFR #BPU100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.44/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    17 in x 15 in
  • Length
    17 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    20-1/2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    114297
  • Manufacturer Upc Number
    662706892770
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270689277

Overview

Mfr description
BPU100 UNIVERSAL PAD 100/BDL
  • An economical, general purpose sorbent to clean up oils, coolants, solvents, and water-based fluids
  • Absorbs up to 20 times their weight and are put to use against spills in assembly lines, printing, equipment or any general manufacturing area

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought