1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
80HCB25
Jaw Coupling Hub - Cplg Size: 80, Straight Jaw, 2.5000 in Bore, RSB
MI ITEM #
04787758
MFR #
80HCB25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
REXNORD INC 80HCB25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
80HCB25
Jaw Coupling Hub - Cplg Size: 80, Straight Jaw, 2.5000 in Bore, RSB
MI ITEM #
04787758
MFR #
80HCB25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80 HCB 2.5000" BORE
Specifications
Coupling Size Code
80
Bore Type
RSB
Bore Diameter
2.5000 in
Jaw Type
Straight
UPC_NO
793699378191
Weight
96.52 lbs
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data