Motion
MAT320
Sorbent Mat - Pink Color, 15 in Wide, 150 ft Long
Mi Item #04787947
MFR #MAT320
Price$295.10/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Pink Color, 15 in Wide, 150 ft Long
Mi Item #04787947
MFR #MAT320

Mfr description
MAT320 HAZ-MAT ABSORBENT
  • Absorbs the widest range of acids, bases, corrosives, chemicals and unknown liquids - even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
  • Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.10/bg

Specifications

Dimensions

  • Length
    150 ft
  • Width
    15 in

Details

  • Application
    Bases, Unknown, Acids
  • Color
    Pink
  • Product Type
    Sorbent Pads, Rolls & Mats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)